Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB3151358

MPN #: 17601

Zep Ice Melt Aerosol De-Icer for Windshields and Windows, 16 oz, 12/Pack

Product Description
Ice Melt is a blend of the ice melting ingredients formulated for removing frost and hard ice from vehicle windshields and windows. Instantly melts frost from windshields, headlights, and doors of autos, trucks, buses and trains. Quickly thaws frozen locks. Contains a highly-effective corrosion inhibitor to prevent rusting of automobiles and other ferrous surfaces. Harmless to paint.

  • CONVENIENT: Ready-to-use aerosol form makes Ice Melt easy to use.
  • SAFE: Harmless to automotive finishes, chrome, paint, vinyl, and rubber.
  • FAST ACTING: Ice Melt works quickly and effectively.
  • NON-SMEARING: Ice Melt leaves no smeary residue on wiper blades

Pro-Tip: Ice Melt can be used to remove frost and ice from auto and truck windshields and headlights, as well as office, store and home windows. Useful in Hospitals, Schools, Shopping Centers, Industrial Plants, and Apartments. This product contains alcohol and anti-freeze. People, including children, and animals should not touch the product or eat the ice/snow that was exposed to the product.
PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Container Size16 fl

Product Details

TypeAutomotive Deicer
Chemical BlendEthanol, Ethane, Carbon Dioxide
Safe For PetsNo
Safe ForAutomotive, Chrome, Painted Surfaces, Vinyl, Rubber, Windshields
Package TypeCase
Package Quantity12
Manufacturers Part Number17601
FormLiquid
Container TypeAerosol
Safe For ChildrenNo
Min Application Temperature-35 °F
BrandZep