This saw proves its value daily on the job, and many of them have been on the job for over 25 years. If you need a production masonry saw you can count on year after year, the reliable Husqvarna MS 610 is the saw for the job.
Husqvarna MS 610 14" Masonry Saw
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 381 lbs |
| Blade Diameter | 14 in |
Product Details
| Power Source | Electric |
| Type | Circular Saw |
| Metal/Wood Cutting | Concrete |
| Voltage | 230 V |
| Phase | Single |
| Number of Blades Included | 0 |
| Description | Electric Masonry Saw |
| Manufacturers Part Number | 967673503 |
| Brand | Husqvarna |
Related Products
Stand is sold separately. TS 70 is the perfect choice for fast and effective cutting of materials up to 28 inches in length. A versatile saw perfect for both large and small tile and can make 22.5 degree and 45 degree miter cuts. The optional adjustable stand enables one person to move TS 70 around the jobsite. The water management system minimizes the water use for a clean work area. The machine is equipped with a separate water tank which supplies all water needed and facilitates the slurry sedimentation. Delivered with VARI-CUT™ tile blade.
When there's concrete to conquer, the concrete worm drive Skil®saw makes the job a whole lot easier. It's the world's first fully integrated saw designed specifically for scoring and cutting concrete accurately. Forget modifying an old saw. This one's got our legendary Skil® worm drive power train, plus a unique Cut-Ready™ adjustable plunge lock and a pivoting pointer for unmatched precision and convenience. Used wet or dry, the dual integrated dust management system takes dust out of your way. And rust resistant brackets and fasteners resist corrosion for long life. Armed with Worm ...
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
First of its kind, this in-line saw design provides total balance and improved visibility with a clear view on both sides of every cut. The Flex 24V Brushless 6-½" In-Line Circular Saw rips through 3X in one pass. The built-in LED illuminates The workpiece for superior precision and accuracy. This advanced saw also features The Flex Advantage: unmatched Flex 24V battery power, extended runtime, and fast-charging. Protected by a 5-year warranty. Features: The Flex Advantage 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% ...
Take on tough applications with our most powerful 20V MAX metal cutting circular saw . This 20V MAX XR® 7-1/4 in. Metal Cutting Circular Saw delivers up to 1,400 MWO of power to help maximize productivity on the job. This tool features Tool Connect+ capabilities for next-level visibility to utilization, asset management, tool location, and safety. With a lightweight design and integrated chip collector, this circular saw is part of our best performing line of 20V MAX power tools (battery and charger sold separately.) Features: Cuts up to 214 20-gauge steel studs and cuts up to 105 feet of ...