This 14in. electric wet power cutter cuts building blocks, pipe reinforcement bar, concrete and brick (blade not included). It makes cuts up to 5in. deep and can be used wet or dry (dry vacuum attachment sold separately). Wet use controls dust. Comes with blade wrench.
Husqvarna K 4000 14" Round Cutter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24-13/16 in |
| Width | 8-11/16 in |
| Height | 12-5/16 in |
| Weight | 16.8 lbs |
| Arbor Size | 1 in |
| Blade Diameter | 14 in |
Product Details
| Max RPM | 5000 rpm |
| Type | Masonry Saw |
| Metal/Wood Cutting | Concrete |
| Amperage | 15 A |
| Style | Wet Power Cutter |
| Voltage | 120 V |
| Phase | Single |
| Manufacturers Part Number | 967084001 |
| Brand | Husqvarna |
Related Products
This 16-5/16" Worm Drive Skilsaw® is the new boss. The biggest worm drive saw on Earth tears through whatever you throw at it. This beast of a saw boasts a 6-1/4 In. cutting capacity to power through 6x in one easy cut. The magnesium, die-cast foot plate guarantees true, square cuts every time. With lightweight, durable magnesium construction, brass worm drive gearing, and our 15 AMP Dual-Field™ motor, everything about this saw is built to be relentless. The included 16-5/16 In. blade makes perfect cuts right out of the box. Features: Worm Drive Gearing With Electric Brake: Delivers ...
Makita® 5007F 7-1/4" Circular Saw Powerful 15.0 AMP motor delivers 5,800 RPM for proven performance and jobsite durability Lower guard design improves performance when making bevel and narrow cuts Large cutting capacity (2-3/8" at 90°, 1-3/4" at 45°) Two built-in L.E.D. lights illuminate the line of cut for increased accuracy Well balanced design for superior handling and performance Heavy gauge aluminum wraparound base engineered for improved durability and straighter cuts Built-in dust blower clears the line of cut for greater accuracy Technologically-advanced centrifugal fan ...
When there's concrete to conquer, the concrete worm drive Skil®saw makes the job a whole lot easier. It's the world's first fully integrated saw designed specifically for scoring and cutting concrete accurately. Forget modifying an old saw. This one's got our legendary Skil® worm drive power train, plus a unique Cut-Ready™ adjustable plunge lock and a pivoting pointer for unmatched precision and convenience. Used wet or dry, the dual integrated dust management system takes dust out of your way. And rust resistant brackets and fasteners resist corrosion for long life. Armed with Worm ...
From cutting shelving to mitering trim, the Skil® 5080 7-1/4 In. Circular Saw is a great saw to tackle DIY projects in your home workshop. This corded circular saw features a 13-amp, 2.3-horsepower motor that delivers up to 5300 RPM to power through a variety of cuts in common lumber and sheet materials. The integrated dust blower keeps the cut line sawdust-free for accurate work. Its 51-degree bevel with positive stop at 45 degrees allows a variety of cuts with a 2-7/16-inch maximum cut capacity. The Skil® saw features a spindle lock as well as on-tool wrench storage for fast, convenient ...
The Makita® 10-1/4" Circular Saw (HS0600) cuts 4x material in a single pass. It has a large cutting and bevel capacity (3-13/16 inches at 90 degrees and 2-11/16 inches at 45 degrees), with precision gearing and ball and needle bearing construction for smooth and efficient power transmission. Convenience features include an adjustable top guide to align notches with line-of-cut for improved accuracy, and auxiliary front and top handles positioned for comfort and control. The blade wrench is attached to the saw for fast blade changing, with a flat motor housing design for added convenience. ...