- Quick attachment for immediate use
- Great for use on drums and pails
- Constructed of steel for strength and durability
- Ideal for occasional drum De-heading
Vestil Manual Drum Deheader Replacement Blade, 1-1/4"L x 1-1/4"W x 1/2 H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1-1/4 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Power | Manual |
| Type | Deheader Replacement Blade |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | D-HEAD-B |
| Brand | Vestil |