6212B Skirt/Slack Hanger-Pinch Grip W/Soft Pads, 12"L, Plastic-BK, Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Pinch Grip Skirt/Slack Hanger - 12" Black with Chrome Swivel Hook. Soft Pad closure to securely hold pants, skirts and shorts. Soft pads protect delicate items. Grips open easily by pinching top ends together. Compliant with all applicable Voluntary Interindustry Commerce Standards. Available in 10" or 14".
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Heavy Weight Skirt and Pants Hanger |
| Material | Plastic |
| Package Quantity | 200 |
| Description | Skirt/Slack Hanger-Pinch Grip with Soft Pads |
| Color | Black |
| Manufacturers Part Number | 6212B |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |