Conntek 60307, 20-Amp Locking Assembly Plug with NEMA L5-20P Male End, 2 Pole- 3 Wire
Write a Review
|
Questions & Answers (0)
Product Description
Locking Assembly Plug, 20A 125V, NEMA L5-20P, 2 Pole, 3 Wire Grounding, Straight, Nylon body, Bladed Grab Cord type.
PRICE
$16.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Plug |
| Voltage | 125 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 60307 |
| Amperage | 20 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | L5-20P |