Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB463543

MPN #: 16242-W

Leviton 16242-W 15A, 125V, Decora Plus Duplex Receptacle, Commercial Grade, Self Grounding, White - Pkg Qty 10

Product Description
Leviton 16242-W 15-Amp, 125-Volt, Decora Plus Duplex Receptacle

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, White
  • Heavy-gauge zinc-plated steel locked-on wrap-around strap
  • Terminal screws accept up to No. 10 copper or copper-clad wire, solid or stranded
  • Labor-saving self-grounding clip
  • Heavy-duty triple-wipe brass contacts for long service life
  • Impact resistant thermoplastic construction
PRICE
$56.00  Sold in packages of 10 / $5.60 ea

Min. purchase quantity is 7
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
ColorWhite
Poles & Wires2 Pole, 3 Wire
Amperage15 A
Voltage125 V
Made in the USAYes
Market ClassD33
Manufacturers Part Number16242-W
Meta TagElectric outlet, electric socket, electric plug, power outlet, lamp socket
GradeCommercial
PPC62
BrandLeviton

Compliance & Certifications

NEMA5-15R