Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372078

MPN #: S-646-1W

Milton 646-1 3/8" MNPT x 1/4" MNPT Hex Nipple Hose Fitting

Product Description
Milton 646-1 3/8" MNPT x 1/4" MNPT Hex Nipple Hose Fitting

Male brass hex nipples have a 1/4" MNPT on one side, 3/8" MNPT on the other. These brass hose fittings are used to assemble new hoses or replace old fittings on hoses.

  • 1/4" x 3/8" male national pipe thread
  • Brass hose fittings
PRICE
$7.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4IN
Width0.75 in
Depth1.25 in
Height0.75 in
Weight0.1 lbs
Connection1/4" NPT x 3/8" NPT ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHex Nipple Hose Fitting
Manufacturers Part NumberS-646-1W
BrandMilton