Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372005

MPN #: S-601W

Milton 601 1/4" MNPT 5/16" ID Hose End Fitting

Product Description
Milton 601 1/4" MNPT 5/16" ID Hose End Fitting

1/4" MNPT brass hose end fittings are used to assemble new hoses or replace old fittings on hoses. Hose ID measures 5/16". A hose clamp may also be used but is not as desirable. For best results and professional finished product, the hose end should be secured with a crimped ferrule. Male hose end with barb.

  • 5/16" hose inside diameter
  • 1/4" male national pipe thread
  • Assemble new hoses or replace old hose fittings
PRICE
$4.67

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4IN
Width0.56 in
Depth1.73 in
Height1-3/4 in
Weight0 lbs
Connection1/4" MNPT x 5/16" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose End Fitting
Manufacturers Part NumberS-601W
BrandMilton