- No clamps or ferrules required, just push the fitting on
- 1/4" male national pipe threads
- Full swivel hose end with hose barb
- 3/8" Inside hose diameter
Milton 1706-6 1/4" MNPT 3/8" ID Push On and Lock Swivel Fitting
Write a Review
|
Questions & Answers (0)
Product Description
1/4" MNPT swivel hose end requires no clamps or ferrules, just push the fitting on. Must be used with Milton push on & lock on 3/8" ID hoses only.
PRICE
$6.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8IN |
| Width | 0.875 in |
| Depth | 2.125 in |
| Height | 0.875 in |
| Weight | 0.1 lbs |
| Connection | 3/8" ID x 1/4" NPT ga |
Product Details
| Material | Brass |
| Description | Push On and Lock Swivel Fitting |
| Manufacturers Part Number | 1706-6 |
| Brand | Milton |