Brady® Group Lockout Box, Spanish, Steel, 9"W X 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Made of heavy-duty steel and powder coated for extra rust-resistance; this portable box includes a lockable clasp and a slot to allow keys to be inserted when box is locked. Use one lock on each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access. Accommodates up to 12 padlocks on the lid and can also be used as a lock storage box for up to 40 padlocks. Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks. As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed.
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Padlock Capacity | 13 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Group Lockout Box |
| Color | Red |
| Manufacturers Part Number | 65040 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |