MasterLock® Group Lock Box With Key & Side Window, Red, S601
Write a Review
|
Questions & Answers (0)
Product Description
The S601 Group Lock Box is made of 430-grade stainless steel to withstand the toughest environments. The rugged construction offers enhanced design features, making this box stronger and easier to use. The box includes 18 numbered lockout holes on the flange for easy identification, including one on the front latch for the operations lock. Gasketed key slot to drops key into removable cup. The box includes a removable cup that creates a clear, impact-resistant window on the front, allowing participants to see keys are secured inside the box during a group lockout. Replacement key cups are available. The S601 also features a side window, offering visibility to unused locks. The stackable design facilitates storage and simplifies transporting multiple boxes. Drain holes on bottom limit liquids from accumulating inside the box.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/16 in |
| Depth | 6-7/16 in |
| Height | 5-21/32 in |
| Weight | 5 lbs |
Product Details
| Type | Portable, Stackable |
| Padlock Capacity | 30 |
| Color | Red |
| Includes | Key Cup |
| Material | Steel |
| Package Quantity | 1 |
| Description | Group Lock Box With Key & Side Window |
| Manufacturers Part Number | S601 |
| Brand | Master Lock |