- The Original Cable Lockout Device from Brady® is constructed of impact modified nylon
- Device comes complete with a galvanized steel lockout cable attachment
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs <
- Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Brady® Cable Lockout With 6' L Cable, Nylon, 1-1/8"W x 6-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1-1/8 in |
| Height | 6-1/2 in |
| Cable Length | 6 ft |
| Cable Diameter | 1/8" |
| Shackle Width | 5/16 in |
Product Details
| Type | Cable Lockout |
| Color | Red |
| For Use With | Large Gate Valve |
| Cable Material | Steel |
| Material | Nylon |
| Description | Cable Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 65318 |
| Brand | Brady |