ZING Snap-On Multi-Pole Breaker Lockout, 7285
Write a Review
|
Questions & Answers (0)
Product Description
120/277 Multi-Pole Circuit Breaker Lockout, Cross Bar effectively locks out multi-pole circuit breakers.
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1-5/8 in |
| Height | 1 in |
| Size | 1 x 2 x 2.25 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Circuit Breaker Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | 120/277 Multi-Pole Circuit Breaker |
| Material | Plastic |
| Description | Snap-On Multi-Pole Breaker Lockout |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |