Brady® 480/60V Oversized Clamp-On Breaker Lockout, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
This oversized 480/600V frame lockout fits breaker switches up to 2-1/4" wide and 7/8" thick and applies in seconds with thumbscrew mechanism, no screwdriver needed. Oversized Clamp-On Breaker Lockouts are made of durable polypropylene and glass-filled impact-modified nylon. This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance.
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 5/8 |
| Width | 3-3/4 in |
| Height | 1-1/8 in |
| Weight | 0.3 lbs |
| Shackle Width | 5/16 in |
Product Details
| Type | Breaker Lockout |
| Color | Red |
| For Use With | Breaker Switches |
| Voltage | 480/60 V |
| Material | Polypropylene |
| Description | Oversized Clamp-On Breaker Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 65329 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |