Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB3154072

MPN #: S3079

Master Lock® Adjustable Ball Valve Lockout, Fits 2" to 8" Valves, Polypropylene, XL

Product Description
Extra Large Adjustable 4-Leg Ball Valve Lockout works to lock out valves in the closed position and prevents accidental activation. The S3079 accommodates quarter turn ball valves ranging from 2 to 8 inches (50 to 200 mm). Removable insert accommodates a wide range of handle designs and dimensions. Durable and lightweight plastic construction for regular use.

PRICE
$71.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/16
Width4-1/2 in
Height28-5/8 in

Product Details

TypeBall Valve Lockout
MaterialPolypropylene
Package Quantity1
DescriptionX-Large Adjustable Ball Valve Lockout, Fits 2" to 8" Valves
ColorRed
Manufacturers Part NumberS3079
Number of Locking Points4
For Use WithFits 2" to 8" Valves
BrandMaster Lock