- 1/4" female national pipe thread
- Provides four connections with one part
- Great for shops that run multiple tools off one compressor
Milton 656 1/4" FNPT Brass Cross Hose Fitting
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT crosses may be used to split lines or add additional outlets. Brass crosses provides four connections with one part. Great for shops that run multiple tools off one compressor.
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8IN |
| Width | 1-5/8 in |
| Depth | 1.63 in |
| Height | 3/4 in |
| Weight | 0.2 lbs |
| Connection | 1/4" NPT ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Brass Cross Hose Fitting |
| Manufacturers Part Number | S-656W |
| Brand | Milton |