x

Take 15% off your entire order!

Offer applied at checkout

Swisher FC14566CPKA 14.5 HP 66 Deck Trailmower W/Kawasaki Engine

Swisher FC14566CPKA 14.5 HP 66 Deck Trailmower W/Kawasaki Engine

Item #: WBB2232425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,891.74

$648.62/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Swisher FC14566CPKA 14.5 HP 66 Deck Trailmower W/Kawasaki Engine

If you have a large area of grass to mow, you need a Swisher Trailmower This 14.5 HP (603cc) commercial Pro 66" Trailmower is designed to dramatically reduce mowing time. The Swisher Trailmower attaches to ATV's, lawn tractors, and any utility vehicles to cut large lawns and meadows fast. Commercial grade cast iron blade spindles with three G6 Gator mulching blades are powered by a 14.5 HP (603cc) Kawasaki engine for a finish-cut quality, each and every mowing. A 66" side-discharge deck cuts wide swaths and spreads the grass out to avoid choking. The true floating deck reduces scalping for professional mowing results, even on tricky terrain. Cutting-height adjustment handles are easy to control for just the right cut. This Swisher is equipped with a handy 12-volt key starter, so firing up the mower is a snap, rather than a big workout. A universal articulating hitch attaches to any hitch system and lets the mower maneuver easily behind whatever is pulling it. The 2.5 gallon fuel tank means less downtime and more productivity for getting the job done fast and getting back to your weekend. The Trailmower is the ultimate time saver U1L battery not included. Not for sale in California. Made in the USA

Features:
  • 14.5 HP (603cc) Kawasaki 12V engine
  • 66" true floating cutting deck with side discharge
  • 1"-5.5" variable cutting height adjustment
  • Operating blade engage / disengage controls
  • Lock-out system and safety tether kill switch
  • Three 5" diameter anti-scalp rollers for smoother travel
  • Electronic safety switch
  • Covered battery with access panel
  • Additional underside baffles
  • Three G6 Gator commercial mulching blades
  • Commercial grade cast iron blade spindles
  • Standard lawn & garden battery not included
  • Made in the USA


  • SELF PROPELLED No
  • ENGINE SERIES FS481V
  • STYLE Trailmower
  • DECK SIZE INCHES 66
  • CALIFORNIA EMISSION COMPLIANT No
  • ENGINE/MOTOR TYPE Gas
  • MANUFACTURER LIMITED WARRANTY YEARS 2(Residential)/1(Commercial)
  • TYPE Lawn Mower
  • BATTERY INCLUDED No
  • WEIGHT LBS 450
  • BAGGING OPTION No
  • SIZE INCHES 66
  • MAXIMUM CUTTING HEIGHT INCHES 5-1/2
  • START TYPE Electric
  • MULCHING OPTION Yes
  • FRONT OR REAR WHEEL DRIVE --
  • RECOMMENDED OIL TYPE SAE 30
  • TRANSMISSION TYPE --
  • NUMBER OF BLADES 3
  • ENGINE BRAND Kawasaki
  • HP 14.5
  • HORSEPOWER 14.5
  • FUEL TANK CAPACITY GALLONS 2.5
  • FUEL TYPE Unleaded Gasoline
  • ENGINE DISPLACEMENT (CC) 603
  • MINIMUM CUTTING HEIGHT INCHES 1
  • BRAND Swisher
  • BATTERIES REQUIRED 1
  • MANUFACTURERS PART NUMBER FC14566CPKA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swisher FC14566CPKA 14.5 HP 66 Deck Trailmower W/Kawasaki Engine

Swisher FC14566CPKA 14.5 HP 66 Deck Trailmower W/Kawasaki Engine

Item #: WBB2232425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant