Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214891

MPN #: LM2114SP

EGO™ POWER+ 21" 600 Series Self-Propelled Mower Kit, 56V, 6.0Ah Battery

Product Description
The EGO™ POWER+ 21" Self-Propelled Mower delivers up to 6.0 foot-pounds of cutting torque-power that exceeds gas without the noise, fuss, or fumes. Its high-efficiency brushless motor delivers long runtimes, low vibration, and lifelong durability. Engage the self-propel system with either hand using the dual levers, and make speed adjustments with the dial at your fingertips. This cordless lawn mower delivers up to 50 minutes of run time on a single charge with the included 56V ARC Lithium™ battery. The lawn mower delivers precision cutting with its advanced mulching blade and seven cutting height positions from 1-1/4 to 4 inches, adjustable with one hand. Three-in-one functionality delivers your choice of mulching, side discharge, or bagging your grass clippings; an easy-access two-bushel grass collection bag is included. This electric lawn mower includes bright LED lights for added visibility when mowing at dawn or dusk, and it folds flat for compact storage between cuts. Experience Power Beyond Belief™ with the EGO™ POWER+ 21" Self-Propelled Lawn Mower.

Features:
  • Dual-Toggle Handleset engages self-propel system with either hand
  • Quick and easy push-button start
  • Adjustable handle height
  • IPX4-rated weather-resistant construction
  • Compatible with all EGO™ 56V ARC Lithium™ batteries
  • 5-year limited tool warranty, 3-year limited battery warranty


PRICE
$689.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Height4 in
Min Cutting Height1-1/4 in
Deck Size21 in

Product Details

TypeSelf-Propelled Lawn Mower
Max Run Time50 min
Bagging OptionYes
Corded/CordlessCordless
Batteries IncludedYes
Start TypePush Button
Self PropelledYes
Battery SystemPOWER+
StyleElectric Mower
Voltage56 V
Deck Positions7
Mulching OptionYes
Manufacturers Part NumberLM2114SP
Battery Amp Hours6.0 Ah
Charger IncludedYes
Engine/Motor TypeBrushless
BrandEGO

Warranty

Warranty5 Years Limited Tool, 3 Years Limited Battery yr

Compliance & Certifications

California Emission CompliantNo