Simple. Tough. Gets the job done. Take control of your yard with the Senix 21-inch Push Lawn Mower, powered by a 140cc Briggs & Stratton 4-stroke engine that delivers clean, consistent performance without the gas-oil headache. This walk-behind gas mower is built for efficiency - featuring a rugged 21-inch steel deck and 3-in-1 cutting system that lets you mulch, rear bag, or side discharge on your terms. Prime N' Pull start gets you going with minimal effort, and the 6-position dual-lever height adjustment (1-1/4" to 3-3/4") means you can dial in the perfect cut for any season. Oversized 11-inch rear wheels tackle bumps and uneven ground without a fight, and the fold-down handle makes storage quick and compact when you're done. This mower doesn't overpromise - it overdelivers. The LSPG-M7 is a dependable backyard companion that keeps your lawn in shape and your weekend headache-free.
Senix 21" 140cc 3-in-1 Briggs & Stratton 4-Cycle Push Gas Lawn Mower
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 54 lbs |
| Front Wheel Size | 8 in |
| Max Cutting Height | 3-3/4 in |
| Min Cutting Height | 1-1/4 in |
| Rear Wheel Size | 11 in |
| Deck Size | 21 in |
Product Details
| Type | Push Gas Lawn Mower |
| Horsepower | 3 HP |
| Number of Blades | 1 |
| Start Type | Recoil |
| Self Propelled | No |
| Style | Push |
| Mulching Option | Yes |
| Manufacturers Part Number | LSPG-M7 |
| Engine Displacement | 140 cm³ |
| Engine/Motor Type | Gas |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |