Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WB534745

MPN #: LM2135SP

EGO LM2135SP POWER+ 56V 21" Select Cut Poly Deck Self Propelled Mower Kit W/ 7.5Ah Battery & Charger

Product Description
EGO LM2135SP POWER+ 56V 21" Select Cut Poly Deck Self Propelled Mower Kit with 7.5Ah Battery & Charger

The EGO POWER+ 21" Select Cut Self-Propelled Mower delivers performance that exceeds the power of gas. The Select Cut™ multi-blade cutting system is equipped with two, interchangeable lower blades; the Premium Mulching Blade and the Premium Bagging Blade. The Premium Mulching Blade is ideal for weekly mowing, giving you the cut quality and run time expected from a high-end gas lawn mowers. The Premium Bagging Blade is a heavy-duty blade that turns grass into fine fragments ideal for both bagging and mulching. Both blades can be used interchangeably based on the desired cut. The EGO Upper Blade is used in combination with the lower blade chosen to slice the grass into fine fragments; this greatly enhances cutting performance with all grass types. EGO's Self-Propelled Touch Drive™ Technology comes from years of research and development. Touch Drive™ Technology puts complete control of the self-propelled system in the palm of your hands by using pressure to engage the system. Easily control the variable speed with a dial positioned at your fingertips for safe and convenient operation.

Specifications:
  • Select Cut™ Multi-Blade System for premium cutting performance that exceeds gas
  • Touch Drive™ Self Propelled Technology puts complete control in the palm of your hands
  • Get 60 minutes of run time on single charge when used with the recommended 56V 7.5 Ah ARC Lithium™ battery
  • High-efficiency brushless motor
  • Adjustable self-propel speed .9 MPH - 3.1 MPH
  • 7-position cutting height adjustments: 1.5"- 4"
  • 3-in-1 function: mulching, bagging, side discharge
  • Quick and easy push-button start
  • 21" deck
  • Bright LED headlights
  • 1-handed height adjustment
  • Weather resistant construction
  • Folds for compact storage
  • Easy-access 2-bushel grass collection bag
  • Premium Mulching blade and Premium Bagging blade included
  • 60-minute charge time when used with the recommended 7.5 Ah ARC Lithium™ battery and Power+ Rapid Charger
  • Compatible with all EGO 56V ARC Lithium™ batteries
  • 5-Year Tool Warranty
  • Includes 7.5Ah Battery & 550W Charger
PRICE
$779.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Height4 in
Min Cutting Height1-1/2 in
Deck Size21 in

Product Details

TypeLawn Mower
Max Run Time60 min
Bagging OptionYes
Corded/CordlessCordless
Batteries IncludedYes
Start TypePush Button
Self PropelledYes
Battery SystemPOWER+
StylePush
Number of Batteries1
Voltage56 V
Deck Positions7
Mulching OptionYes
Manufacturers Part NumberLM2135SP
Battery Amp Hours7.5 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandEGO

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes