Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259645

MPN #: 66002

Clinton™ 66002 Lab X Series Extra-Wide Blood Drawing Chair with Padded Flip Arm and Drawer

Product Description
Clinton's Lab X Series, Extra-Wide, Blood Drawing Chairs feature thick padded surfaces supported by a durable steel frame. The additional width can accommodate a larger patient, or a parent and a child.

Features:
  • Padded seat and backrest
  • Padded flip arm and armrest
  • ClintonClean™ drawer top
  • One-piece, all-plastic drawer
  • A full 35" wide seat to accommodate a larger patient or parent and child (89 cm)
  • 1-1/4" square, heavy duty, all-welded, tubular steel frame (3.18 cm)
  • Adjustable height and depth flip arm(s)
  • Flip arm(s) positions in place when in use, then flips out of the way for easy exit
  • Comfortable 2" padding throughout (5 cm)
  • Neutral Gray, powder-coated frame
  • Height adjustable armrest
  • Easy-clean, durable vinyl
  • Chair-mounted options available
  • 400 lbs. combined load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should NEVER be left unattended.

PRICE
$1,425.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53 in
Depth26 in
Height36 in
Weight Capacity400 lbs
Seat Width35 in
Seat Depth18 in
Seat Height20 in

Product Details

TypeBlood Drawing Chair
Frame Color FamilyGray
Seat Color FamilyBlue
DescriptionExtra-Wide Blood Chair with Padded Flip Arm and Drawer
Package Quantity1
Arm TypeAdjustable
Manufacturers Part Number66002
Seat MaterialVinyl
BrandClinton Industries

Warranty

Warranty5 yr