Single Pole Circuit Breaker Lockout With Recessed Hole
For breakers requiring a lockout with a recessed hole. Accommodates breakers up to 9/16W. Easily snaps into place. Meets OSHA 29 CRF 1910.147 regulations.
NMC Single Pole Circuit Breaker Lockout w/ Recessed Hole, Fits Double Or Triple Breakers, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Requiring Recessed Hole |
| Type | Circuit Breaker Lockout |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Single Pole Circuit Breaker Lockout |
| Color | Red |
| Manufacturers Part Number | CB01 |
| For Use With | Fits Double or Triple Breakers |
| Brand | Accuform |