Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2320184

MPN #: 7000001157

3M™ 665 Removable Repositionable Tape 1/2" x 72 Yds. 3.8 Mil Clear - Pkg Qty 72

Product Description
3M™ 665 Removable Repositionable Tape 1/2" x 72 Yds. 3.8 Mil Clear - 72 Rolls/Case

3M™ Removable Repositionable Tape 665 is a linerless double coated tape designed for applications requiring light duty bonding. It features differential acrylic adhesives applied to a clear, 1.4 mil UPVC film carrier that resists chemicals and temperatures. This material also provides outstanding adhesive anchorage, and allows for specialized processing such as hot wire cutting. Unlike many differential removable/repositionable tapes, 3M™ Removable Repositionable Tape 665 features a permanent medium tack 3M™ Acrylic Adhesive 400 on the face side and 3M™ Repositionable Acrylic Adhesive 1070 on the liner side. Adhesive 400 has good temperature performance and peel strength and is ideal for bonding together a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints, and many plastics. Adhesive 1070 holds well to many surfaces and provides clean removal without adhesive residue or delamination. The UPVC film carrier improves the handling and strength of the tape and provides dimensional stability. Together with a low density polyethylene liner, this all-plastic tape construction is excellent for die cutting and laminating, as well as the ability to hot wire cutting.

Details:
  • Features repositionable Adhesive 1070 on the liner side
  • Linerless design helps simplify manual or automatic dispensing
  • Excellent for temporary mounting of lightweight materials
  • .4 mil UPVC film carrier allows one-piece tape removal from many surfaces
  • Performs in temperatures as low as -60° F/-51° C and as high as 125° F/52° C
  • Complete plastic construction is hot wire cuttable for foam and plastic packaging

Recommended Applications:
  • Reclosable bags or envelopes
  • Core starting and end tabbing of papers, foils and films
  • Removable stickers and labels
  • Point of purchase displays
  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary hold for protective packaging material, such as foam or cardboard, used during shipment of manufactured goods
  • Temporary repositioning of foam gaskets


PRICE
$2,300.40  Sold in packages of 72 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1/2 in
Thickness3.8 mil
Core Size3 in

Product Details

TypeDouble Sided Removable Tape
MaterialUPVC, Polyethylene Liner
Package Quantity72
DescriptionRepositionable Tape
ColorClear
Manufacturers Part Number7000001157
Tape DutyLight to Medium
Brand3M