Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212007

MPN #: 7000049097

3M™ 9731 Double Coated Tape, 1" x 36 Yds., 5.5 mil, Clear - Pkg Qty 36

Product Description
3M™ Double Coated Tape 9731 was developed with a high-performance acrylic adhesive on the face side and a silicone adhesive on the liner side of a 1 mil clear PET carrier. It is excellent for demanding applications where silicone materials must be bonded to a range of substrates.

The Inside and Outside of Our Double Coated Tape Combining a silicone based adhesive and a rubber based adhesive on a flexible, strong 1 mil clear polyester film (PET) carrier, our 3M™ Double Coated Tape 9731 is excellent for gasketing and other specialized applications involving silicone parts. The silicone adhesive provides a good bond to silicone rubber, strong holding power to various silicone surfaces. The face side features 3M™ Adhesive 350, an acrylic adhesive which provides very high adhesion to a wide variety of materials. Both adhesives enable the tape to perform effectively across a range of applications, including high temperature performance, good solvent resistance, very good holding power and excellent UV resistance.

The thin polyester carrier provides dimensional stability and improved handling with ease of die cutting and lamination. Both the 3 mil PET liner and the polycoated kraft paper release liner provide reliable performance for industrial applications, such as die-cutting and automated dispensers. The liners also help reduce edge curl and protect the tape from humidity extremes.

Recommended Applications:
  • Gasketing
  • Filters
  • Silicone foams and rubber
Unique Solutions For gasketing applications, this tape can be pre-applied to gasketing material, which is then die-cut to provide parts. 3M™ Double Coated Tape 9731 provides instant adhesion to keep processes moving forward. This tape is ideal for attaching preformed gaskets, and also for replacing gaskets or bonding and sealing simultaneously. Examples include air and liquid filters, fluid handling equipment and heat exchangers. Turn to 3M™ Double Coated Tape 9731 when you need gaskets that are easy and quick to apply, resist fluids and provide high adhesion to foams and various silicone surfaces.

PRICE
$6,838.20  Sold in packages of 36 / $189.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness5.5
Core Size3 in

Product Details

TypeDouble Coated Tape
MaterialPolyester
Package Quantity36
DescriptionPolyester Tape
ColorClear
Manufacturers Part Number7000049097
Brand3M