Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122651

MPN #: 7111

Dynarex Dual Head Stethoscope, 50 Pcs

Product Description
Dynarex Single, Dual, and Sprague Stethoscopes are designed for the reliable detection of bodily sounds during patient assessments. Each stethoscope features a high-quality anodized aluminum chest piece with a non-chill ring for improved patient comfort. Molded ear tips and thick tubing minimizes background noises for greater acoustic clarity.

Features:
  • Effectively detects high and low frequencies
  • Medical-grade anodized aluminum chest piece with non-chill rim
  • 22" flexible tubing
  • Not made with natural rubber latex
  • 2 years Warranty


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-7/8 in
Depth10-3/8
Height20-1/2 in

Product Details

Storage Temperature Range59F - 86F
MaterialAluminum
SterileNo
Package Quantity50
ColorBlack
BrandDynarex