Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brecknell

Model # :WBB1308728

MPN #: 6710-15

Brecknell 6710U Point of Sale Digital Scale 15lb x 0.005lb, 10" x 10" Platform

Product Description
Brecknell 6710U Point of Sale Scale, 15 lb x 0.005 lb

Designed for use in cafeterias, convenience stores, delicatessens, restaurants, candy shops or anywhere space is a premium. Scale installs easily and interfaces with most electronic cash registers and POS Software via the Bi-directional 9 pin RS-232 port and the USB port. The "Touchless Tare" electronic mechanism enhances food handling safety by zeroing scale with the wave of a hand. Adapter included, USB cable sold separately.

  • All 6700U series scale feature 5 Weighing Modes: kg, lb, oz, g and lb:oz
  • Accuracy ≤ 0.01%
  • ABS Plastic Housing Display 5-1/2 digits seven segments 15mm / 0.58" high LCD with blue backlight
  • Quick Disconnect
  • Check weighing, count weighing, peak hold

NOTE: Optional External Remote Display can be purchased separately upon request. Bracket is also optional.
PRICE
$939.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width10-7/16 in
Height3-1/8 in
Weight Capacity15 g
Weight11.2 lbs
Readability0.005 g
Display Digit Height0.58"
Pan/Platform Size10" x 10"
Unit of Measurementkg, lb, oz, g, lb:oz* (*Non-NTEP)

Product Details

TypePrice Computing Scale
DisplayLCD
Power SupplyAdapter (Included), USB Cable (Not Included)
Series6710U
MaterialAluminium Plate Understructure, Stainless Steel Platter
Package Quantity1
Manufacturers Part Number6710-15
BrandBrecknell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE (Pending), EC (Pending), Measurement Canada, NTEP, UL