Lorell® Hanging Pedestal - 16"W x 22"D x 19"H - Mahogany - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® 69000 Series Box/File Hanging Pedestal, 16"W x 22"D x 19"H, Mahogany
Hanging pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Pedestal includes one box drawer and one filing drawer that accommodates letter-size and legal-size files with included hangrails. Both drawers offer full extension and roll smoothly on steel ball bearings. Design also includes central locking, Mahogany laminate for durability, a 3mm PVC edges and adjustable feet. Pedestal cannot be used freestanding and must be attached to a desk, credenza or return in this series. Predrilled holes with metal inserts offer easy attachment by screws.
View the Essentials collection here.
Hanging pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Pedestal includes one box drawer and one filing drawer that accommodates letter-size and legal-size files with included hangrails. Both drawers offer full extension and roll smoothly on steel ball bearings. Design also includes central locking, Mahogany laminate for durability, a 3mm PVC edges and adjustable feet. Pedestal cannot be used freestanding and must be attached to a desk, credenza or return in this series. Predrilled holes with metal inserts offer easy attachment by screws.
View the Essentials collection here.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 19 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Red |
| Color | Mahogany |
| Top Color Family | Red |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Description | Box/File Hanging Pedestal |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | LLR69398 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |