Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836387

MPN #: LLR69418

Lorell® Hutch With Doors - 48"W x 17"D x 36"H - Cherry - Essentials Series

Product Description
Lorell® 69000 Series Hutch With Doors, 48"W x 17"D x 36"H, Cherry

Hutch with three doors is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Hutch easily attaches onto 48" wide desks or credenzas in this collection. Design includes one grommet for easy cord management, Mahogany laminate surfaces for durability, backing and 3mm PVC edge banding.

Features

  • Grommet Cord
  • Management



View the Essentials collection here.

PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth17 in
Height36 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeHutch
Frame Color FamilyCherry
ColorCherry
Top Color FamilyCherry
DescriptionHutch With Doors
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69418
CollectionEssentials
Top MaterialLaminate
BrandLorell