Lorell® Return Shell - 42"W x 24"D x 29-1/2"H, Cherry - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell 69000 Series Rectangular Return Shell, LLR69422, 42"W x 24"D x 29-1/2"H, Cherry
Rectangular return shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Cherry laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
Rectangular return shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Cherry laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 23-3/5 in |
| Height | 29-1/2 in |
| Weight | 75 lbs |
Product Details
| Type | Return |
| Frame Color Family | Cherry |
| Series | Essentials |
| Top Color Family | Cherry |
| Description | Return Desk |
| Frame Material | Laminate |
| Manufacturers Part Number | LLR69422 |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |