JET® JT9-690072 JTM-2 Vertical Milling Machine 2 HP, 115/230V, 1Ph
Write a Review
|
Questions & Answers (0)
Product Description
Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect and is backed by the industry-leading JET Two Year Warranty.Made to order.
PRICE
$19,219.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Distance Spindle to Table | 17-1/2 in |
| Travel Of Ram | 13-3/8 in |
| Spindle Travel | 5 in |
| Dimensions | 57 x 64 x 82 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 14-1/2 in |
| Collet Capacity | 1/8 - 7/8 in |
| Belt Table Size (L x W) | 9 x 42 in |
| T-Slots Number And Size | 3 - 5/8 in |
| T-Slot Centers | 2-1/2 in |
| Min Distance Spindle to Column | 4-1/2 in |
| Table Longitudinal Travel | 23-7/8 in |
| Max Distance Spindle to Column | 19 in |
| Table Cross Travel | 12-1/2 in |
Product Details
| Powerfeed | X-Axis |
| Motor Voltage | 115/230 V |
| DRO | ACU-RITE 200S |
| Motor | 2 HP, 115/230V, 1Ph |
| Phase | 1 |
| Head Movement (Degrees) | 90 R & L, 45 F & B ° |
| Manufacturers Part Number | JT9-690072 |
| Motor Horsepower | 2 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Number of Spindle Speeds | 8 |
| Work Table Weight Capacity | 550 lbs |
| Style Type | Step Pulley R8 |
| Number of Axis | 3 (Quill) |
| Range of Spindle Speeds | 80 - 2,720 rpm |
| Description | Vertical Milling Machine |
| Prewired | 115V |
Warranty
| Warranty | 2 yr |