Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169623

MPN #: JT9-350125-2

JET® JMD-15 Milling/Drilling Machine w/ Newall DP700 DRO, 1HP, 115/230V, 1PH

Product Description

Mill drills are a lighter alternative to a milling machine. These combine a belt driven drill press with the dual coordinate abilities of the milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability.

Features:
  • 1/2" Drill chuck, chuck arbor
  • 360° head swivel
  • Adjustable carbide facemill
  • Base taper allows for easier clean up
  • Easy to read external depth gauge
  • Mill Drill Stand, p/n 320020, shown in some images, is optional
  • One-piece cast iron column for added support
  • UL Listed


PRICE
$6,635.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Width37-1/2 in
Height42 in
Weight440 lbs
Max Distance Spindle to Table14-1/2 in
Spindle Travel3-1/2 in
Face Milling Capacity4 in
Base Dimensions12-1/2 x 19-3/4 in
Quill Diameter2-7/16 in
Table Size (L x W)7-1/2 x 23 in
Swing14-1/2 in
Column Diameter3-5/8 in
T-Slots Number And Size4 & 9/16 in
End Milling Capacity2024-03-04 00:00:00 in
Drilling Capacity1 in
Table Longitudinal Travel14 in

Product Details

PowerfeedNone
Motor Voltage115/230 V
DRONewall DP700
Phase1
Manufacturers Part NumberJT9-350125-2
Motor Horsepower1 HP
Spindle TaperR-8
BrandJET
Number of Spindle Speeds12
Work Table Weight Capacity350 lbs
Style TypeMill/Drill
Range of Spindle Speeds110-2580 rpm
Prewired115V

Warranty

Warranty2 yr