Stack Light Accessories
Brand
Height
Color
Price
Related Products
The Edwards 105 Series are heavy duty beacons designed for use in industrial applications where a corrosion resistant Type 4X enclosure is required. The housing is manufactured from glass-reinforced thermoplastic polyester resin and incorporates brass hardware. The double fresnel lens is made of polycarbonate. All light sources are supplied as UL listed component assemblies ready to be attached to the selected mounting base. The 105HISTC-N5 can be mounted on 3/4" (19mm) NPT conduit using the 105PM attachment. It can also be surface or wall mounted using the 105BX and 105BM attachments ...
Features: Low current draw Supervised wiring Terminals for easy wiring Red or white flame resistant housing Engineered thermoplastic housing UL flame rated 94V-0 Low current, high decibel, high quality notification appliance intended for use in fire alarm applications. Horn is a self-synchronized, temporal signal that meets the requirements of NFPA 72. Suitable for wall or ceiling mounting in outdoor or indoor applications. Both output level and sound pattern are field selectable. Factory set for a temporal signal with a 74 dB output. Designed for indoor or outdoor wall or ceiling ...
Corrosion resistant heat flowed epoxy finish Low current drain The Edwards 878EX AC Series are heavy-duty high decibel vibrating horn signals designed for use in hazardous locations. Two mounting brackets are provided on either side of the unit for wall mounting. The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation. For use in dusty hazardous atmospheres where a distinctive urgent signal is required for timing scheduling paging and general alarm applications. Typical applications include use in mines petroleum plants gas plants grain elevators ...
Features: 6", 8" and 7" gong sizes Low power drain for efficient operation over long wire runs Adjustment free self compensating plunger Corrosion resistant The Edwards hazardous location fire bell is the finest heavy duty hazardous location bell available today. Delivers a distinctive, clear ring that is free of mechanical clatter. Vibrating bells produce a long, continuous ringing sound. Striker continues to rapidly strike the gong as long as current is applied. The bell has been designed for indoor applications requiring supervision of signaling circuit field wiring but may be used for ...
Features: 6" (152 mm), 8" (203 mm) and 7" (254 mm) gong sizes Heavy duty die cast housing Rugged, compact mechanism Rated for outdoor use with optional back box Under dome mechanism The Edwards Fire Alarm Bells are diode polarized, vibrating bells designed for use with fire alarm control equipment. Gongs are made of select, alloy steel to sound the loud, resonant tone required in fire alarm systems. Epoxy powder coated red. Supplied mounting plate installs directly on surface or on any single gang box, or on any 3 1/2" (89mm) or 4" (72mm) octagon, or 4" (72mm) square electrical box. For ...