WinCo® Round Storage Container, 10-3/8"L x 8-7/8"W x 10-3/4"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Storage Container, 8 qt., White.
PRICE
$105.60 Sold in packages of 12 / $8.80 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 8-7/8 in |
| Height | 10-3/4 in |
Product Details
| Capacity | 8 Qt. |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | PP Round Storage Container |
| Color | White |
| Manufacturers Part Number | PPRC-8W |
| Brand | Winco |