- 1/4" female national pipe thread
- Designed and manufactured to exacting standards
- 12 3/4" total length
Milton 693-12CG 12" Dual Head Straight' Chuck with Cushioned Grip
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT dual head straight foot air chuck is great for reaching into dual tires for tire inflation. The 12" dual head air chuck has a cushion grip handle for easy retention.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13IN |
| Width | 1 in |
| Depth | 13 in |
| Height | 3/4 in |
| Weight | 0.6 lbs |
| Connection | 1/4" FNPT ga |
Product Details
| Material | Brass |
| Description | Dual Head Straight Chuck With Cushioned Grip |
| Manufacturers Part Number | 693-12CG |
| Max PSI | 150 PSI psi |
| Brand | Milton |