Milton S-163, Pistol Grip Blow Gun, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
This economical pistol grip blow gun offers a slim 4 -1/2" extended bent tip nozzle, perfect for those hard to reach spaces. Quickly and easily remove debris from your workspace with its pressure range of 60 to 90 PSI and 13 SCFM. The body of this blow gun not only offers a molded grip for comfort, but also provides multiple storage options. Hang this simple tool in your garage or workshop using either the hang loop on one side of the blow gun body, or the integrated hang loop on the other. The 1/4" NPT brass air insert offers a secure fit onto air hoses.
PRICE
$11.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9IN |
| Width | 3-7/8 in |
| Height | 3/4 in |
Product Details
| CFM | 13 CFM |
| Made in the USA | No |
| Material | Plastic |
| Description | Pistol Grip Blow Gun |
| Manufacturers Part Number | S-163 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |