- Unique multi-curved stem rotates for a custom fit.
- Glide® foam is independently tested to ANSI S3.19-1974, NRR30.
- Large handle on curved stem for easy insertion & removal.
- Large soft foam pod for a comfortable, snug seal.
- Cord can be attached at any desired length.
- Look for the bright green color as a symbol of Moldex quality.
- 100% PVC-Free®, like all Moldex products & packaging - for a greener alternative.
- 100 Pairs per Box
- Made in U.S.A.
Moldex 6945 Glide® Foam Twist In Earplug, Corded, 100 Pairs/Box
|
Questions & Answers (0)
Product Description
Glide® foam twist in earplug, corded, NRR 30. Like a fingerprint, no two ear canals are alike. Glide®'s unique multi-curved stem rotates for a custom fit inside each ear canal. With its unique curved stem design, you simply push & twist for Glide® to angle its way to find your fit.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 30 dB |
| Series | Glide® |
| Metal Detectable | No |
| Earplug Cord Material | Polycord |
| Cord Band Color Family | Green |
| Ear Plug Shape | Pod |
| Description | Glide® Twist In Earplug |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Green |
| Manufacturers Part Number | 6945 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Corded |
| Ear Plug Material | Plastic Stem, Foam Pod |
| Disposable/Reusable | Disposable |
| Brand | Moldex |