Stack Light Accessories
Brand
Height
Color
Price
Related Products
Features: Diode polarized Red corrosion resistant heat flowed epoxy finish Low current drain The Edwards 888D and 889D Series are diode polarized, heavy-duty, high decibel, vibrating horn signals. Intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring, including fire alarm systems. May also be used for unsupervised signaling applications. Two mounting brackets are provided on either side of the unit for wall mounting. Housing is tapped on one side for 3/4" (19 mm) conduit to allow fir field wiring installation. For use in dusty, ...
The Edwards 105 Series are heavy duty beacons designed for use in industrial applications where a corrosion resistant Type 4X enclosure is required. The housing is manufactured from glass-reinforced thermoplastic polyester resin and incorporates brass hardware. The double fresnel lens is made of polycarbonate. All light sources are supplied as UL listed component assemblies ready to be attached to the selected mounting base. The 105HISTC-N5 can be mounted on 3/4" (19mm) NPT conduit using the 105PM attachment. It can also be surface or wall mounted using the 105BX and 105BM attachments ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 24V DC Red/Blue/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...
Features: Low current draw Supervised wiring Terminals for easy wiring Red or white flame resistant housing Engineered thermoplastic housing UL flame rated 94V-0 Low current, high decibel, high quality notification appliance intended for use in fire alarm applications. Horn is a self-synchronized, temporal signal that meets the requirements of NFPA 72. Suitable for wall or ceiling mounting in outdoor or indoor applications. Both output level and sound pattern are field selectable. Unit comes factory set for a temporal signal with a 74 dB output. Designed for indoor or outdoor wall or ...