Nearly Natural 6' Bamboo Silk Tree, Green Trunks
|
Questions & Answers (0)
Product Description
Delicate and refined, perhaps no other tree packs as much personality in such a small space as the Bamboo Tree. And this stunning recreation from Nearly Natural is spot on. Featuring 6 "still green'' trunks sprouting upward and over 1,100 silk bamboo leaves, this tree lends an airy, oriental appeal to dens, offices, rec rooms, or anywhere else a touch of the Far East is needed. Makes a great gift!
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 35 in |
| Height | 72 in |
| Pot Size | 8"W x 7"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic |
| Description | 6' Bamboo Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5294 |
| Purpose | Floor |
| Brand | Nearly Natural |