Nearly Natural 20'' Lavender Wreath
|
Questions & Answers (0)
Product Description
Wispy and wild, these charming lavenders look like they're ready to dance in the summer breeze. But they'll have to settle for delighting you and your guests from your wall, because that's where this beautiful wreath is going. This lavender wreath is perfect for those who like more of a "wild'' look, but also prefer a little circular symmetry. Makes an ideal gift well.
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 5 in |
| Plant Height | 20 in |
Product Details
| Type | Holiday Wreaths, Garlands and Swags |
| Flower Style | Lavendar |
| Material | Polyester, Plastic, Iron |
| Package Quantity | 1 |
| Description | 20'' Lavender Wreath |
| Color | Purple |
| Manufacturers Part Number | 4785 |
| Purpose | Hanging |
| Brand | Nearly Natural |