x

Take 15% off your entire order!

Offer applied at checkout

+

Tripp Lite VGA High-Resolution RGB Coaxial Cable with Audio (HD15 and 3.5mm M/M) 6 ft.

Tripp Lite VGA High-Resolution RGB Coaxial Cable with Audio (HD15 and 3.5mm M/M) 6 ft.

Item #: WBB1725506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.31 up to 8% OFF

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tripp Lite VGA High-Resolution RGB Coaxial Cable with Audio (HD15 and 3.5mm M/M) 6 ft.

Tripp Lite's 6 foot PVC SVGA/VGA monitor replacement cable features built-in 3.5mm stereo plugs, for extending audio as well video. The mini-coax (RGB) and paired video wire construction delivers superior video signal quality. Nickel plated connectors and gold plated copper contacts ensure excellent conductivity. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both high density DB15 male connectors are molded and have integral strain relief to ensure they last a long time.

  • BRAND Tripp Lite
  • TYPE VGA Cable
  • CONNECTION TYPE 1 HD15 (MALE) & 3.5MM (MALE)
  • CONNECTION TYPE 2 HD15 (MALE) & 3.5MM (MALE)
  • MANUFACTURERS PART NUMBER P504-006
  • PACKAGE QUANTITY 1
  • MATERIAL PVC, Metal
  • DESCRIPTION VGA High-Resolution RGB Coaxial Cable with Audio
  • COLOR Black
  • WARRANTY Limited Lifetime
  • CABLE LENGTH FT 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite VGA High-Resolution RGB Coaxial Cable with Audio (HD15 and 3.5mm M/M) 6 ft.

Tripp Lite VGA High-Resolution RGB Coaxial Cable with Audio (HD15 and 3.5mm M/M) 6 ft.

Item #: WBB1725506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tripp Lite VGA High-Resolution RGB Coaxial Cable with Audio (HD15 and 3.5mm M/M) 6 ft.
    Tripp Lite VGA High-Resolution RGB Coaxial Cable with Audio (HD15 and 3.5mm M/M) 6 ft.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant