RollerLite 6" x 1/4" Dralon® Woven Mini Roller Cover w/ 24" Frame, 12/Case - 624-WV025
Write a Review
|
Questions & Answers (0)
Product Description
6" x 1/4" nap White Velvet Dralon® woven fabric mini roller assembly with a 24" frame provides a no-shed result for interiors where finish matters most. Ideal for smooth surfaces and use with all paints, coatings, epoxies, and urethanes.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 1-3/4 in |
| Height | 27 in |
| Weight | 0.5 lbs |
| Nap | 1/4" |
| Size | 6 in |
Product Details
| Type | 6" x 1/4" Dralon® Woven Mini Roller Cover w/ 24" Frame |
| Color | White |
| Material | Acrylic/Nylon |
| Description | Roller Frame with Roller Cover |
| Wall Type | Smooth |
| Package Quantity | 12 |
| Manufacturers Part Number | 624-WV025 |
| Brand | RollerLite |