RollerLite 9" x 3/4" Dralon® Woven Roller Cover, 24/Case - 9WV075
Write a Review
|
Questions & Answers (0)
Product Description
9" x 3/4" nap White Velvet Dralon® woven fabric roller cover provides a no-shed result for interiors where finish matters most. Ideal for textured surfaces and use with all paints, coatings, epoxies, and urethanes.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 9 in |
| Weight | 0.3 lbs |
| Nap | 3/4" |
Product Details
| Type | Textured |
| Color | White |
| Material | Dralon |
| Package Quantity | 24 |
| Description | Standard Roller Cover |
| Manufacturers Part Number | 9WV075 |
| Brand | RollerLite |
| Bristle Material | Dralon |