Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Made from a 302 full hard stainless steel. Fits 6mm diameter shoulder screw.
6mm I.D. x 10mm O.D. x 0.50mm Shoulder Screw Shortening Shim (Pack of 25) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
20
20
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thickness | 0.50 mm |
| Diameter | 10mm |
| Inside Diameter | 6mm in |
Product Details
| Country of Origin | Made in USA |
| Material | 302 Full Hard Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 26604 |
| Brand | Precision Brand |