- Long Nose Jaws - Designed to reach into tight spaces, the long, tapered straight section clamps flat stock, L-angle, and sheet metal in position for welding or assembly
- Deep, Sharp Teeth - The curved section locks onto smaller hex, round, and square-shaped pieces with the aggressive bite of deep, sharp teeth
- Pull-to-Release Lever - Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
- Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands
- Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
- High-Strength Rivets- Three main rivets work together to make up the 4-point mechanical structure of the pliers and give it its strength. To make sure ours can withstand high shear forces, the rivets are made from tough 4135 chromium molybdenum steel
- Strong Jaws and Teeth - The jaws are made from 4140 chromium molybdenum steel, an alloy that offers toughness, machinability, and corrosion resistance. The teeth are hardened to 45-50 HRC and should not chip or strip even on fasteners up to Grade 8 or Class 12.9
- Durable Nickel-Plated Finish- Before assembly, the individual jaw, handle, lever, and crossbar parts are shot-peened to create smooth, consistent surfaces. The final finish is a durable nickel plating that protects against corrosion
Tekton 7-1/2" Long Nose Locking Plier
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Jaw Capacity | 5/8 in |
Product Details
| Handle Material | Steel |
| Max Jaw Capacity Range | 1/8 - 5/8 in |
| Type | Locking Plier |
| Jaw Surface | Serrated |
| Number of Pieces | 1 |
| Wire Cutter | No |
| Spring Loaded | Yes |
| Jaw Shape | Long |
| Handle Type | Lever, Pliers |
| Style | Long Nose |
| Insulated | No |
| Country of Origin | Taiwan |
| Handle Color Family | Silver |
| Manufacturers Part Number | PLK30006 |
| Handle Style | One-Hand Release |
| Brand | Tekton |