Straight Flute Taps
Availability
Size
Type
Brand
TPI
Length
Material
Price
Related Products
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1/4 - 20 H3, Fast Spiral, Plug Chamfer, HSS TMX Tap, Ground. Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M24 x 1.5 D5 Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes. ISO Metric taps with ANSI shanks
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 6 - 32 H2, Fast Sprial, Bottoming Chamfer, HSS TMX Tap, Ground. Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 15/32 - 32 H3, Taper Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes. Hand taps are used in a variety of machining applications as well as by hand
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 6 - 32 H2, Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes. Hand taps are used in a variety of machining applications as well as by hand