- Attractive white bags make a quality impression
- Durable twisted paper handles make bags easy to carry
- Bags have a square bottom that allows them to stand alone for easy packing
- Reusable and recyclable
- 250 bags per pack
Global Industrial
Model # :WBB41492
Global Industrial Paper Shopping Bags, 8"W x 4-1/2"D x 10-1/4"H, White, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The heavy duty white paper shopping bags make packing purchases easy.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 4-3/4 in |
| Height | 9-3/4 in |
| Weight | 20.2 lbs |
Product Details
| Color | White |
| Recyclable | Yes |
| Material | Paper |
| Package Quantity | 250 |
| Description | Shopping Bags |
| Manufacturers Part Number | B41492 |
| Bag Name | Cub |
| Grade | Heavy Duty |
| Brand | Global Industrial |