FLO-FAST™ 7.5 Gallon Polyethylene HazMat Can, Natural, 75003
Write a Review
|
Questions & Answers (0)
Product Description
The FLO-FAST 7.5 gallon multipurpose container is built to store or transport various liquids. Ideal for storing automotive fluids. Containers are double handled with a metal vent. Built to last with rotationally molded high-density polyethylene.
PRICE
$60.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 12 in |
| Height | 26 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Can |
| Color | Brown |
| For Use With | FLO-FAST Pump and Accessories |
| Can Type | HazMat Can |
| Temperature Range | 40 - 140 °F |
| Capacity | 7.5 gal |
| Material | Plastic |
| Description | Polyethylene Gas Can |
| Manufacturers Part Number | 75003 |
| Fuel Type | Hazmat |
| Brand | Flo-Fast |
Warranty
| Warranty | 1 yr |