Triplett CAT5-HS-KIT CCTV Surviellance CAT5 RJ45 High Speed Tool Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett CAT5-HS-KIT is a CAT5/6 RJ45 High Speed Connector Kit with 20 CAT 6 Pass-Thru Modular Connectors, 20 Strain Reliefs and GET-HSCT Crimp Tool. Simplify twisted pair terminations by allowing the wires to slide through holes out the front of the connector to easily verify the proper wiring order with a visual inspection. Crimp tool simultaneously crimps and cuts so that wires will be properly flush to the front of the connector.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | CAT5-HS-KIT |
| Handle Style | Straight |
| Case Included | No |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |