Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB570548

MPN #: 5-762-131

# 8-32 H2, Fast Spiral, Bottoming Chamfer, HSS Import Tap, Ground

Product Description
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 8 - 32 H2, Fast Sprial, Bottoming Chamfer, HSS TMX Tap, Ground.
  • Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
PRICE
$7.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Threads per Inch32
Thread Size8-32 in
Tap Size8
Number Size8

Product Details

TypeFast Spiral Hand Tap
TPI32
MaterialHSS
Manufacturers Part Number5-762-131
H LimitH2
ChamferBottoming